Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451259SD04L5000#
Zoro # G2741252
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Accuracy +/-0.5%
Product Information
- Brand Ashcroft
- MFR # 451259SD04L5000#
- Zoro # G2741252
- UPC # 783029585726
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5.81" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 3.36 in |
Case Diameter | 5.81 in |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.37 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10-100 Flowmeter (RMB-85-SSV)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0 to 50F (GT100R-12/16121275)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.25.5000.B)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1000#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451259SD04L300#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG200)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (452074SD02L300BL)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- Ashcroft Pressure Gauges