Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 50 In H2O
Mfr # 351132FD25SXCYLM50IWD
Zoro # G0017665
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM
- Differential Gauge Connection Type FNPT and MNPT
Product Information
- Brand Ashcroft
- MFR # 351132FD25SXCYLM50IWD
- Zoro # G0017665
- UPC # 783029143070
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 2.74 in |
Bolt Circle Diameter | 3.86 in |
Case Diameter | 4.29 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM, Differential Gauge Connection Type FNPT and MNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 50, Gauge Accuracy +/-2.00 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 4, Diaphragm Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Digital, 60V, 8A, 7 in. H (9111)
- YELLOW JACKET Combustible Gas Detector (69373)
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLIT (PAXLIT00)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- ASHCROFT Differential Pressure Transducer, 8 In WC (GC527F0242CD8IW)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- Ashcroft Differential Pressure Gauges