Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009AWL02L300#
Zoro # G9785273
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.5%
- Material 304 Stainless steel
Product Information
- Brand Ashcroft
- MFR # 351009AWL02L300#
- Zoro # G9785273
- UPC # 759426946415
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L400#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL30)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B100)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 200#)
- ASHCROFT Pressure Gauge (20W1005SH 02B XZG 160#)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PFQ1212)
- Ashcroft Pressure Gauges