Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Plastic, Black
Mfr # 25 1490A 02L 30" H20
Zoro # G2531855
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-2-1-2%
- Material Glass Filled Polysulfone
Product Information
- Brand Ashcroft
- MFR # 25 1490A 02L 30" H20
- Zoro # G2531855
- UPC # 759426366879
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-7/8" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.65 in |
Bolt Circle Diameter | 2.13 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.875 in |
Description
Pressure Gauge, Gauge Type Low Pressure, Dial Size (In.) 2-1/2, Range 0 to 30" WC, Connection Size 1/4" NPT, Connection Location Lower, Graduations 0.5" WC, Accuracy (%) +/-1, Case Material Glass Filled Polysulfone, Case Color Black, Socket Material Brass, Tube Material Beryllium Copper, Lens Material Polycarbonate, Operating Temp. Range (F) -4 Degrees to 140 Degrees , Series 1490A, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermometer & Humidity (5506)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- EXTECH Calibrator, Sound Level (407766)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 93)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- ASHCROFT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 15" H20)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG60)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- ASHCROFT Low Pressure Gauge (10N5500SL04L4#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL60)
- Ashcroft Pressure Gauges