Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 3 In H2O
Mfr # 451134EDRQMXV5CYLM3IWD
Zoro # G0994612
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXV5CYLM3IWD
- Zoro # G0994612
- UPC # 783029143278
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
For Panel Cut-Out Size | 115 mm |
Nominal Dial Size | 4 1/2 in |
Description
Differential Pressure Gauge, Pressure Range 0 To 3 In WC, Relay Type SPDT, 0.25A@175VAC/DC, Accuracy +/-2%, Pressure Range Minor Div 0.10 In WC, Rated Total Pressure 35 PSI, Gage Connection 1/8 In NPT, Dial Size 4.5 In, Compatible With Air And Non-Combustible Gas, Ambient Operating Range 0 to 170 Deg F, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- TRANSFORMING TECHNOLOGIES Power supply for the CM400, CM410, CM420 (CM410AD)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Differential Pressure Transducer, 8 In WC (GC527F0242CD8IW)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- DWYER INSTRUMENTS Magnehelic Gage (2010-LT)
- Ashcroft Differential Pressure Gauges