Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 25 In H2O
Mfr # 451134EDRQMXCYLM25IWD
Zoro # G1752782
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM25IWD
- Zoro # G1752782
- UPC # 783029143209
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Case Diameter | 4.72 in |
Case Depth | 3.76 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts PTFE / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 25, Gauge Accuracy +/-3.00 Percent, Body Material Glass Filled Nylon, Gauge Primary Range Smallest Graduation 0.5, Diaphragm Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kPa)
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L300#)
- OAKTON pH Spear Sensor (35634-27)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Differential Pressure Transducer, 8 In WC (GC527F0242CD8IW)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- Ashcroft Differential Pressure Gauges