Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02L2000#
Zoro # G8516462
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 2000 psi
- Accuracy +/-1.0%
Product Information
- Brand Ashcroft
- MFR # 251009SW02L2000#
- Zoro # G8516462
- UPC # 759426942325
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.25 in |
Case Diameter | 2.75 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242M1200#)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, SS (S202L-254D)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- WINTERS Economy 2.5" 0-100 psi/Kpa 1/4" Btm (PEM214)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/150#)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- ASHCROFT 3-1/2IN 1/2IN 0-30IN-HG NPT PRESSURE GAUGE (35-1009-SW-04L-30/0IMV)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG300)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 3000)
- TEST PRODUCTS INTERNATIONAL Digital Vacuum Gauge, 12000-15 micron (605)
- Ashcroft Pressure Gauges