Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379SSL04L160#
Zoro # G3659232
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Accuracy +/-0.5%
Product Information
- Brand Ashcroft
- MFR # 451379SSL04L160#
- Zoro # G3659232
- UPC # 723259820365
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 3.375 in |
Bolt Circle Diameter | 5.375 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.812 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- FLUKE FLUKE 87-5 Rms Industrial Multimeter (FL87-5)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L1000#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L5000#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL300)
- ASHCROFT 2IN 1/4IN 0-300PSI NPT PRESSURE GAUGE (20W1005 H 02B 300#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMZ1)
- Ashcroft Pressure Gauges