Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451259SD04L1000#
Zoro # G2839742
original price:
$67.99
5% off
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Accuracy +/-0.5%
Product Information
- Brand Ashcroft
- MFR # 451259SD04L1000#
- Zoro # G2839742
- UPC # 783029584774
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5.81" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Bolt Circle Diameter | 5.37 in |
Case Depth | 3.36 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.81 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Noise Meter/Datalogger, Class 2 (SLDL20)
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- COOPER-ATKINS NIST Digital Thermistor Thermometer, -40 Degrees to 302 Degrees F (TM99A)
- DEFELSKO CORPORATION PosiPen Mechanical Pull-Off Coating Thickness Gage for Ferrous Substrates (POSIPEN)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451259SD04L60#)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1500#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L1500#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L100C4)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- Ashcroft Pressure Gauges