Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 100 psi
Mfr # 351130FD25SXCYLM100PSID
Zoro # G0017586
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM
- Differential Gauge Connection Type FNPT
Product Information
- Brand Ashcroft
- MFR # 351130FD25SXCYLM100PSID
- Zoro # G0017586
- UPC # 783029143056
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Bolt Circle Diameter | 3.86 in |
Case Diameter | 4.29 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 3 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 100, Gauge Accuracy +/-2.00 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 10, Diaphragm Material Buna-N, Piston Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (626-09-CB-P1-E5-S1)
- HOBO Water Temperature Data logger (MX2201)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Differential Pressure Transducer, 8 In WC (GC527F0242CD8IW)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2 In H2O (2002)
- Ashcroft Differential Pressure Gauges