Shop All Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 1009A
Zoro # G6144311
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
Product Information
- Brand Ashcroft
- MFR # 1009A
- Zoro # G6144311
- UPC # 723259360656
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5-3/32" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, PRO-201L-254O (PRO-201L-254O)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Gray, Rubber Table Mat, Roll (MT4524GY)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L2000#)
- ASHCROFT Pressure Gauge (201032S75L160#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG100)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451259SD4L15#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L600#)
- TESTO Testo 510 Pressure Set (0563 0510 01)
- Ashcroft Pressure Gauges