Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 1 In H2O
Mfr # 451134EDRQMXCYLM1IWD
Zoro # G0244386
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM1IWD
- Zoro # G0244386
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 4.72 in |
Case Depth | 3.76 in |
Process Connection Size | 1/8 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts PTFE / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 1, Gauge Accuracy +/-3.00 Percent, Body Material Glass Filled Nylon, Gauge Primary Range Smallest Graduation 0.02, Diaphragm Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- GENERAL TOOLS Digital Count Down Timer (TI110)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- ASHCROFT Differential Pressure Transducer, 8 In WC (GC527F0242CD8IW)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 010 Wc 18 Npt (2-5010-NPT)
- Ashcroft Differential Pressure Gauges