Shop All Differential Pressure Gauges
Ashcroft
Pressure Gauge, 0 to 0.6 In H2O
Mfr # 451134EDRQMXV5CYLM.6IWD
Zoro # G2478917
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXV5CYLM.6IWD
- Zoro # G2478917
- UPC # 783029143322
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
For Panel Cut-Out Size | 115 mm |
Nominal Dial Size | 4 1/2 in |
Description
Differential Pressure Gauge, Pressure Range 0 To 0.6 In WC, Relay Type SPDT, 0.25A@175VAC/DC, Accuracy +/-2%, Pressure Range Minor Div 0.01 In WC, Rated Total Pressure 35 PSI, Gage Connection 1/8 In NPT, Dial Size 4.5 In, Compatible With Air And Non-Combustible Gas, Ambient Operating Range 0 to 170 Deg F, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LED Light Meter (LT45)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- REED INSTRUMENTS AC Line Splitter (R5400)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 psi (2215)
- Ashcroft Differential Pressure Gauges