Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 25W100TH02XUCZG100#
Zoro # G004857805
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Product Information
- Brand Ashcroft
- MFR # 25W100TH02XUCZG100#
- Zoro # G004857805
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Gauge Case Material | Steel |
Primary Scale Units | psi |
Process Connection Location | Center Back |
Socket Material | Brass |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Series | 1001 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Primary Pressure Range | 0 to 100 |
Sensor Material | Bronze |
Process Connection Gender | Male |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 100, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-100Psi (PFQ804R1)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- SPERRY INSTRUMENTS Tone Probe Wire Cable Tracing Kit (ET65220)
- ASHCROFT Sanitary Transducer, Range 0 to 30 psi (KS7S1542F230#)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 30#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL160)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 60#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 600 PSI)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1-1/2 Inch Diameter1/8 Inch NPT Bottom Mount (G2001-160)
- Ashcroft Pressure Gauges