Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 20W1001TH 01B XUCZG 200#
Zoro # G604857793
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Product Information
- Brand Ashcroft
- MFR # 20W1001TH 01B XUCZG 200#
- Zoro # G604857793
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Process Connection Type | NPT |
Gauge Case Material | Steel |
Primary Pressure Range | 0 to 200 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Series | 1001 |
Socket Material | Brass |
Sensor Material | Bronze |
Process Connection Location | Center Back |
Lens Material | Polycarbonate |
Primary Scale Units | psi |
Process Connection Gender | Male |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 200, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Controller, 5 (DHC-008)
- SCS Static Dissipative Mat, Blue, 24" W (770070)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Plastic, Black (4FLT1)
- ASHCROFT 0-30IN-HG 0-15PSI 3-1/2IN 1/4IN NPT PRESSURE GAUGE (35-1009-SW-02L-30IMV&15#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- ASHCROFT Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (35 1005P XUL 02L 80#)
- ASHCROFT Pressure Gauge (251032SL15L100#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L100#)
- ASHCROFT ASHCROFT 35-1009-AW-02L-600 3-1/2IN 1/4IN 0-600PSI NPT PRESSURE GAUGE (35-1009-AW-02L-600)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L1500#)
- Ashcroft Pressure Gauges