Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 15W1001TH 01B XUCZG 15#
Zoro # G204857797
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Product Information
- Brand Ashcroft
- MFR # 15W1001TH 01B XUCZG 15#
- Zoro # G204857797
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Process Connection Location | Center Back |
Process Connection Gender | Male |
Series | 1001 |
Primary Pressure Range | 0 to 15 |
Gauge Case Material | Steel |
Primary Scale Units | psi |
Socket Material | Brass |
Sensor Material | Bronze |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 15, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Battery Tester, Carbon Pile, 500A (45115)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (4FLW8)
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Metal, Gray (302074SD02L600BL)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L200C4)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L160#)
- ASHCROFT 2-1/2In 1-1/2In -30-0/0-30Psi Sanitary Pressure Gauge (25-1032S-15L-XPS)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-160-psi/kPa)
- Ashcroft Pressure Gauges