Shop All Differential Pressure Gauges
Ashcroft
Low Pressure Diff. Gauge
Mfr # 451134EDRQMXCYLM15IW/0/15IW
Zoro # G706905538
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection Type NPT
- Sensor Material Buna-N; EPDM; Viton
- Process Temperature Range 0 to 140F
- Compatible Process Media No Migration of the Process Media
- Panel-Mountable Yes
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM15IW/0/15IW
- Zoro # G706905538
- UPC # 888065543287
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
For Panel Cut-Out Size | 4.52 in |
Process Connection Size | 1/8 in |
Case Diameter | 4.5 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Differential Pressure Gauge, Seal Material Buna-N, Rated Total Pressure 35 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-376 FC/WWG)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass, Gold (601L-254C)
- BOTRON CO ESD Tech Operator Roll 40ftx2ftx0.25in (B55240)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- Ashcroft Differential Pressure Gauges