Shop All Pressure Transducers
Ashcroft
Intrinsically Safe Transducer, 0 to200psi
Mfr # A4SBM0242D0200#
Zoro # G0119691
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Product Information
- Brand Ashcroft
- MFR # A4SBM0242D0200#
- Zoro # G0119691
- UPC # 783029573693
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Overall Height | 4.45 in |
Overall Width | 1.06 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254H)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- DWYER INSTRUMENTS Air Velocity Transmitter, Display Red LED (641RM-12-LED)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 10mm Blue Fabric Band (WB1845)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- ASHCROFT Pressure Transducer with Display, 150 psi (GC517F0242CD150#G)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242DO500#)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242DOVAC/30#)
- ASHCROFT Pressure Transducer, Range 0 to 0.5 In WC (CX8MB242P5IW)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105C)
- Ashcroft Pressure Transducers