Shop All Vacuum Gauges
Ashcroft
Gauge, Vacuum, -20-150 Degrees F, Lower
Mfr # 351009SWL02LVAC
Zoro # G8582131
original price:
$78.95
5% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Stainless Steel
Product Information
- Brand Ashcroft
- MFR # 351009SWL02LVAC
- Zoro # G8582131
- UPC # 759426832251
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in NPT |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3.89 in |
Process Connection Size | 1/4 in |
Case Depth | 1.25 in |
Nominal Dial Size | 3 1/2 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, Frequency, 20-199.9Hz (12G512)
- ASHCROFT Sanitary Transducer, Range 0 to 60 psi (KS7S1542F260#)
- GENERAL Pin/Pinless Moisture Meter with Temp/RH (MMH800)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Sw 110Vac Cen (TSS2-2101R)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279AS04LVAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- ASHCROFT Vacuum Gauge, Process, 1/4in NPT, Silver (1009S)
- ZORO SELECT Vacuum Gauge, Process, 4-1/2 In (11A483)
- Ashcroft Vacuum Gauges