Shop All Pressure Gauges
Ashcroft
Gauge, U-Clamp, 2 in.
Mfr # 101A217-01
Zoro # G8581833
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ashcroft Series 1005 2 in Dial Pressure Gauges
- Series 1005P
- Compatible Brand and Series Ashcroft 201005P
- Accessory Type U-Clamp Panel-Mounting Kit
Product Information
- Brand Ashcroft
- MFR # 101A217-01
- Zoro # G8581833
- Country of Origin Brazil
- Category Pressure Gauges
Details
Item | U-Clamp Panel Mount Kit |
For Use With | Ashcroft Series 1005 2 in Dial Pressure Gauges |
Series | 1005P |
Compatible Brand and Series | Ashcroft 201005P |
Accessory Type | U-Clamp Panel-Mounting Kit |
Description
U-Clamp Panel Mount Kit, Material ABS Plastic, Stainless Steel, For Use With Ashcroft Series 1005 2 in Dial Pressure Gauges, Series 1005P, Compatible Brand and Series Ashcroft 201005P, Accessory Type U-Clamp Panel Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- GENERAL TOOLS Stopwatch (SW100A)
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 (C603)
- J.W. WINCO GN743.1-11-M16X1.5-B Oil Sight Glass Aluminum (743.1-11-M16X1.5-B)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L600#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B15)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B60#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L30#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL3000)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302D-254G-01)
- Ashcroft Pressure Gauges