Shop All Gauge guards, Seals & Accessories
Ashcroft
Finned Pressure Siphon Snuber, 1/2 In NPT
Mfr # 041198SS50
Zoro # G2950455
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (NPT) 1/2 in
- Material 316 Stainless Steel
- Connection Type NPT
- Application Non-Potable Water Applications
- Tube Style Finned
Product Information
- Brand Ashcroft
- MFR # 041198SS50
- Zoro # G2950455
- Country of Origin Canada
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/2 in |
Tube Length | 6 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 1/2 in |
Details
Item | Finned Pressure Siphon Snubber |
Material | 316 Stainless Steel |
Connection Type | NPT |
Application | Non-Potable Water Applications |
Tube Style | Finned |
Compatible Liquids and Gases | Oil, Steam, Water |
Corrosion Resistant | No |
Construction | Seamless |
Standards | CRN Registered |
Maximum Internal Pressure | 3,000 psi at 700 Degrees F |
Description
Finned Pressure Siphon Snubber, Application Non-Potable Water Applications, Connection Size 1/2 in, Connection Type NPT, Construction Seamless, Manufacturer Warranty Length 1 yr, Material 316 Stainless Steel, Maximum Internal Pressure 3,000 psi at 700 Degrees F, Tube Length 6 in, Tube Style Finned, Compatible Liquids and Gases Oil, Steam, Water, Corrosion Resistant No, Standards CRN Registered
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.L)
- AMPROBE Battery Operated Megohmmeter, 1000VDC (AMB-45)
- IDEAL Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity (61-775GA)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 2In (SFI-300-2)
- ASHCROFT Panel Mount Kit (3520)
- ASHCROFT Tool Kit (1105T)
- ASHCROFT Carry Case (101B181-04)
- ASHCROFT Jack, Hand (3220)
- ASHCROFT Protective Boot (471C180-01)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS (RS7)
- GLI POOL PRODUCTS Gli Pool Products 190059 Rear Mount Pressure Gauge Replacement Pool & Spa Valve And Filter (190059)
- Ashcroft Gauge guards, Seals & Accessories