Shop All Pressure Transducers
Ashcroft
Explosion Proof Transducer, 0 to 200 psi
Mfr # A2XBF0215C2200#G
Zoro # G0122665
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Product Information
- Brand Ashcroft
- MFR # A2XBF0215C2200#G
- Zoro # G0122665
- UPC # 783029572764
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.06 in |
Process Connection Size | 1/4 in |
Cable Length | 3 ft |
Overall Width | 1.06 in |
Overall Height | 4.78 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tester, Battery (4Z581)
- SIMPSON ELECTRIC Panel Meter Z 1327A0-500 Dca 3.5 Ul Wv (02780)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- WIKA INSTRUMENT 2.5" Type 213.53 1,000PSI Gauge - 1/4" NPT LM Stainless Steel (9767126)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- ASHCROFT Transducer, Pressure (K17M0242C1 15#)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi (GC357MO2L41EW500#G)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215M17500#)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- Ashcroft Pressure Transducers