Ashcroft

Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray


product price: $1,149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connection Location Bottom
  • Includes Stainless Steel Cover; Padded Carry Pouch
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Accuracy +/-0.05%
  • Application Laboratory, Test and Measurement
See all product information

Product Information

Dimensions

Gauge Connection Size 1/4 in
Gauge Nominal Dial Size 3 in
Manufacturers Warranty Length 1 yr
Process Connection Size 1/4 in
Manufacturer Warranty Length 1 yr
Nominal Dial Size 3 in
Case Diameter 3.25 in
Case Depth 1.7 in
Digit Height 0.66 in

Description

Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.