Shop All Pressure Gauges
Ashcroft
Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver
Mfr # 302086SD02LXCYC4LM300#
Zoro # G7653873
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Padded Carry Pouch, Stainless Steel Cover
- Accuracy +/-0.10%
- Application Laboratory, Test and Measurement
- Gauge Primary Range Values 0 to 300
Product Information
- Brand Ashcroft
- MFR # 302086SD02LXCYC4LM300#
- Zoro # G7653873
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Digit Height | 0.66 in |
Case Depth | 1.7 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 in |
Case Diameter | 3.25 in |
Description
Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT High Voltage Detector, 132 kV, 50/60 Hz (HVD132)
- SANWA Digital Multimeter with Backlight & Temperature Measurement (CD772)
- ACURITE Indoor Temperature and Humidity Monitor (00613A2)
- TESTO Air flow capture hood, 36" x 36", for Testo 420 (0554 4203)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF100#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L160#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/30#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- ASHCROFT DURAGAUGE 4-1/2IN 1/2IN 0-100PSI NPT PRESSURE GAUGE (45-1279-SS-04L-100#)
- ASHCROFT Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Plastic, Black (0627-0500-0001-60)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L300#)
- Ashcroft Pressure Gauges