Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Silicone Coil Finish
Mfr # 50EI60E
Zoro # G8516785
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Every-Angle
- Stem Length 6 in
Product Information
- Brand Ashcroft
- MFR # 50EI60E
- Zoro # G8516785
- UPC # 759426084650
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208B)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- ASHCROFT Dial Thermometer, BiMetallic, Glass Window (50EI60R)
- ASHCROFT 4-1/2In 1/2In 3In 20-240F Npt Bimetal Thermometer (600A-01-C11-B01-A1-L01-CE)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back, 6 in (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back Conn. (30EI60R)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0414)
- Ashcroft Dial Thermometers