Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Every-Angle, 6 in Stem
Mfr # 50EI60E
Zoro # G8516864
original price:
$147.53
15% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Every-Angle
- Stem Length 6 in
Product Information
- Brand Ashcroft
- MFR # 50EI60E
- Zoro # G8516864
- UPC # 759426071940
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158P)
- WINTERS Economy 4" 0-60 psi/Kpa 1/4" Npt Btm (PEM222)
- ASHCROFT Dial Thermometer, Bi-Metallic, Every-Angle (50EI60E)
- ASHCROFT 5In 1/2In 2-1/2In 0-200F Npt Bimetal Thermometer (50 EI 60 E 025 0/200F)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Stem (50EI60E)
- ASHCROFT 5IN 1/2IN 6IN 50-550F NPT BIMETAL THERMOMETER (50 EI 60 E 060 50/550F)
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2 in Conn (30EI60R)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- Ashcroft Dial Thermometers