Shop All Dial Thermometers
Ashcroft
Dial Thermometer, BiMetallic, 2-1/2in Stem
Mfr # 30EI60R
Zoro # G8516611
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 3 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 2.5 in
Product Information
- Brand Ashcroft
- MFR # 30EI60R
- Zoro # G8516611
- UPC # 759426073104
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 24" x 36" (WC2436B)
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- ASHCROFT Dial Thermometer, Bi-Metallic, 6 in Stem (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- ASHCROFT Dial Thermometer, Fits 1/2 in Pipe (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- ASHCROFT Dial Thermometer, 50 to 550 deg. F (30EI60R)
- ASHCROFT Dial Thermometer, EveryAngle, 2-1/2in Stem (50EI60E)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0967)
- Ashcroft Dial Thermometers