Shop All Dial Thermometers
Ashcroft
Dial Thermometer, 10 to 290 deg. C
Mfr # 30EI60R
Zoro # G8516645
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 3 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 9 in
Product Information
- Brand Ashcroft
- MFR # 30EI60R
- Zoro # G8516645
- UPC # 759426070912
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 457)
- POMONA ELECTRONICS BNC Coaxial Cable, 120 in., Black (2249-C-120)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back Conn. (30EI60R)
- ASHCROFT 5In 1/2In 6In 0-200F Npt Bimetal Thermometer (50 EI60 E 060 0/250F)
- ASHCROFT Dial Thermometer, 50 to 500 deg F (50EI60R)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3181)
- Ashcroft Dial Thermometers