Shop All Pressure Gauges
Ashcroft
Compound Gauge
Mfr # 638008A4F02LP0LV&30#
Zoro # G005261885
original price:
$20.14
15% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ventable Fill Plug
- Accuracy +/-1.6%
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Case Color Stainless Steel
- Sensor Material Bronze
Product Information
- Brand Ashcroft
- MFR # 638008A4F02LP0LV&30#
- Zoro # G005261885
- UPC # 888065404854
- Country of Origin China
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Compound Gauge |
Includes | Ventable Fill Plug |
Accuracy | +/-1.6% |
Application | Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment |
Case Color | Stainless Steel |
Sensor Material | Bronze |
Process Connection Gender | Male |
Gauge Case Material | 304 Stainless Steel |
Process Connection Type | NPT |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
Socket Material | Brass |
Process Connection Location | Bottom |
Series | 8008A |
Liquid-Filled Case | No |
Process Temperature Range | -40 Degrees to 158 Degrees F |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 30 psi |
IP/NEMA Rating | IP66, NEMA 4X |
Lens Material | Polycarbonate |
Description
Compound Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02LV/15#)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 20 in wc (477B-1)
- DESCO Wrist Strap, Adjust, Elastic, 6 ft. Cord (09100)
- GENERAL TOOLS Indoor Digital Hygrometer, 14 to 140 F (LCR318)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (452074SD02L1000BL)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B200#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/15#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L5000#)
- Ashcroft Pressure Gauges