Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379ASL04LVAC/60#
Zoro # G3724061
original price:
$146.86
6% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Accuracy +/-0.5%
Product Information
- Brand Ashcroft
- MFR # 451379ASL04LVAC/60#
- Zoro # G3724061
- UPC # 723259162151
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Case Diameter | 5.812 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 3.375 in |
Bolt Circle Diameter | 5.375 in |
Description
Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 500 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG07)
- ZORO SELECT Test Lead Kit (4WRE7)
- ASSOCIATED Hand Held Load Tester 6/12V, 6029 (ASO6029)
- MILLER ELECTRIC Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (GA142-03)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/30#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 100#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L300#)
- ASHCROFT 4-1/2IN 1/4IN 0-160PSI NPT PRESSURE GAUGE (45-1009-AL-02L-160#)
- ASHCROFT ASHCROFT 35-1009-AW-02L-600 3-1/2IN 1/4IN 0-600PSI NPT PRESSURE GAUGE (35-1009-AW-02L-600)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- Ashcroft Pressure Gauges