Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/2 in MNPT, Plastic, Black
Mfr # 1188S
Zoro # G6204913
original price:
$704.99
2% off
new price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
- Gauge Application For Oil & Gas, Wastewater, & Process Applications
- Range 30 in wc V AC to 30 in wc
Product Information
- Brand Ashcroft
- MFR # 1188S
- Zoro # G6204913
- UPC # 723259081513
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 3.44 in |
Bolt Circle Diameter | 5.38 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Case Diameter | 5.812 in |
Manufacturer Warranty Length | 1 yr |
Description
Pressure Gauge, Low Pressure Process, 4-1/2 In., 30 In. H2O VAC to 30 In. H2O, Connection Size 1/2 In. NPT, Connection Location Lower, Smallest Graduation 5 In. H2O, Graduations 1 In. H2O, Accuracy +/-1 Percent, Case Material Phenolic, Case Color Black, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With None/Field Fillable, Lens Material Glass, Ring Material Polypropylene, Operating Temp. Range -40 Degrees to 200 Degrees F, Characteristics Micrometer Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Back Conn (20-110-60-psi/bar)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE Elbow for Test Port, Angle (P5543)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B400#)
- ASHCROFT 100Mm 1/4In 0-600Psi Npt Pressure Gauge (10-1008-S-02L-600#-XLL)
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Gray (302074SD02L30BL)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L600#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 60#)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- Ashcroft Pressure Gauges