Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black
Mfr # 20W1005PH02LV/30#
Zoro # G8515893
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
- Material ABS
Product Information
- Brand Ashcroft
- MFR # 20W1005PH02LV/30#
- Zoro # G8515893
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.87" |
Diameter | 2.11" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Industrial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Dial Barometer (736930)
- UNITED SCIENTIFIC Dial Thermometer, -20 To 50 Degrees C, A (THMR01)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- LENZ Fluid Level Gauge w/Thermometer: 4.25" Overall Length, 3" Bolt Hole, 212 F (100 C) MAX TEMP (450668)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL60)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L2000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL15)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 30#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/2 in MNPT, Plastic, Black (1188S)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in BSPT, Black (SEP-102D-158F-BSPT)
- Ashcroft Pressure Gauges