Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black
Mfr # 20W1005PH02BV/30#
Zoro # G8581562
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in NPT
- Gauge Application Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
- Accuracy +/-3-2-3%
- Material ABS
Product Information
- Brand Ashcroft
- MFR # 20W1005PH02BV/30#
- Zoro # G8581562
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.90" |
Diameter | 2.11" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.11 in |
Case Depth | 1.05 in |
Process Connection Size | 1/4 in |
Description
Industrial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL300)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG60)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 60#)
- ASHCROFT Pressure Gauge (638008A4F02LP0L100#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL300)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Gray (302074SD02L300BL)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- Ashcroft Pressure Gauges