Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379ASL04LVAC/30#
Zoro # G3716991
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Accuracy +/-0.5%
Product Information
- Brand Ashcroft
- MFR # 451379ASL04LVAC/30#
- Zoro # G3716991
- UPC # 723259072078
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.812 in |
Case Depth | 3.375 in |
Process Connection Size | 1/2 in |
Bolt Circle Diameter | 5.375 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 10 yr |
Description
Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Pressure Gauge, 060015 Kpa (LPG4-D8422N)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451259SD04L600#)
- BAKER INSTRUMENTS AHNC-600P Pressure Gauge, 0-600 PSI (AHNC-600P)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/60#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- ASHCROFT Duralife 63Mm 1/4In 0-600Psi Npt Pressure Gauge (63-1008S-02L-600)
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L500#-)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L300#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS LF (PRO-302L-254B-01)
- Ashcroft Pressure Gauges