Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379SSL04LVAC/150#
Zoro # G3709142
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Test
- Accuracy +/-0.5%
Product Information
- Brand Ashcroft
- MFR # 451379SSL04LVAC/150#
- Zoro # G3709142
- UPC # 723259282156
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.812 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.375 in |
Case Depth | 3.375 in |
Description
Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 9In L (1LG-9)
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L300#)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass Lens, Rubber Case Protector (25-500-200-psi-SG-RCP)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/30#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL15)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 160#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- Ashcroft Pressure Gauges