Shop All Pressure Gauges
Ashcroft
Compound Gauge
Mfr # 251009SW02LXR530IMV&150#
Zoro # G803530459
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Microtube Siphon
- Application Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
- Case Color Stainless Steel
- Socket Material 316L Stainless Steel
- Series 1009
Product Information
- Brand Ashcroft
- MFR # 251009SW02LXR530IMV&150#
- Zoro # G803530459
- UPC # 759426832336
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Description
Compound Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Continuous Monitor 1 Operator and Mat (B9202)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (18C766)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&150#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/30#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L400#)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCGV/30)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- Ashcroft Pressure Gauges