Shop All Pressure Switches
Ashcroft
30In-H2O 125/250/480V-Ac Pressure Switch
Mfr # LDDN4GGB25
Zoro # G904377182
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC, 480 V-AC
- Pressure 1.08273673995 PSI
Product Information
- Brand Ashcroft
- MFR # LDDN4GGB25
- Zoro # G904377182
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 125 V-AC, 250 V-AC, 480 V-AC |
Pressure | 1.08273673995 PSI |
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi (APAN41H012LS02100#-NSR)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H012LB025000#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- Ashcroft Switches