Shop All General Purpose Relays
Asea
Combiflex Auxiliary 48V-Ac 48V-Dc
Mfr # RXMS 1 RK 216 900-XK
Zoro # G908458801
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 48 V-DC
- Coil Voltage (AC) 48 V-AC
Product Information
- Brand Asea
- MFR # RXMS 1 RK 216 900-XK
- Zoro # G908458801
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (DC) | 48 V-DC |
Coil Voltage (AC) | 48 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- Asea Electrical Relays