Shop All LED Outdoor Lighting
Asd Lighting
Light, LED, Vapor-Proof, 4 ft, 31W, 5K, Opaque
Mfr # ASD-LVP4N3150MHE
Zoro # G6103373
product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns
$301.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 100 to 277VAC
- LED Replacement For Fluorescent Fixture
- Watts 31W
- Mounting Surface
Product Information
- Brand Asd Lighting
- MFR # ASD-LVP4N3150MHE
- Zoro # G6103373
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 47-1/4" |
Fixture Height | 3-5/16" |
Fixture Width | 4-3/16" |
Details
Color Temp. | 5000K |
Fixture Voltage | 100 to 277VAC |
LED Replacement For | Fluorescent Fixture |
Watts | 31W |
Mounting | Surface |
Lumens | 3410 |
Fixture Rated Life | 90,000 hr. |
Operating Temp. Range | -20 Degrees to 40 Degrees C |
Light Distribution | 120 Degrees Beam Angle |
Housing Color | White |
Item | Light,LED,Vapor-Proof,4 ft.,31W,5K,Opaque |
Housing Material | Polycarbonate |
Description
Light,LED,Vapor-Proof,4 ft.,31W,5K,Opaque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- SURE-LITES User Install, 7 Watt, Led Emrg Batt Pk (EBPLED7W)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft., 31W, 5K, Clear (ASD-LVP4N3150CHE)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- NUVO LED Horizontal Step-Light - 5W - White Finish - 120V (65-407)
- KEYSTONE CCT Tunable 20W LED Floodlight, KT-WPLED20-S1-8CSB-VDIM (KT-WPLED20-S1-8CSB-VDIM)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- Asd Lighting LED Outdoor Lighting