Shop All LED Light Bulbs
Asd Lighting
Lamp, LED, A19, E26, 9W, 4K
Mfr # ASD-LED-A19N26-9-40
Zoro # G6102113
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Voltage 120v
Product Information
- Brand Asd Lighting
- MFR # ASD-LED-A19N26-9-40
- Zoro # G6102113
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Voltage | 120v |
Watts | 9W |
Item | Lamp,LED,A19,E26,9W,4K |
Average Bulb Life | 10,000 hr. |
Description
Lamp,LED,A19,E26,9W,4K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- ASD LIGHTING Lamp, LED, A19, E26, 5.5W, 3K (ASD-LED-A19N26-5.5-30)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 3000K - 500 Lumens - 120 Volts, 2PK (S21828)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- ILC Replacement for GE General Electric G.E 68870 replacement light bulb lamp (68870)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- Asd Lighting LED Light Bulbs