Shop All LED Light Bulbs
Asd Lighting
Lamp, LED, A19, E26, 5.5W, 3K
Mfr # ASD-LED-A19N26-5.5-30
Zoro # G6102122
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Voltage 120v
Product Information
- Brand Asd Lighting
- MFR # ASD-LED-A19N26-5.5-30
- Zoro # G6102122
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Voltage | 120v |
Watts | 5.5W |
Average Bulb Life | 10,000 hr. |
Item | Lamp,LED,A19,E26,5.5W,3K |
Description
Lamp,LED,A19,E26,5.5W,3K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- MAG INSTRUMENT MINI FLASHLT INC AA BLU (M2A116)
- ILC Replacement For Lumin LuminLight Bulb Lamp (LUMIN)
- TCP Elite LED, 7W MR16 30K GU5.3 FL (LED712VMR16V30KFL)
- SATCO 5 Watt A19 LED - 3000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11451)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31605-12PK)
- ILC Replacement For SATCO S9220 (S9220)
- TCP LED, 15 W, A19 (L15A19D2541K)
- ILC Replacement for Halco Dl6/wb, 2PK (DL6/WB HALCO)
- DYNATRAP UV REPL. BULBS 6W PK/2 (32050)
- Asd Lighting LED Light Bulbs