Shop All Sensor Accessories
Ascon
11-3/4In 1/4In Rtd
Mfr # ZTR-29D/1P/102000
Zoro # G506632382
original price:
$150.37
16% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 11.75 in
- Probe OD 0.25 in
Product Information
- Brand Ascon
- MFR # ZTR-29D/1P/102000
- Zoro # G506632382
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Probe Length | 11.75 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- MERSEN Surge-Trap, xR, T1, 50kA, 480Y/277V, N-G (STXR480Y05N)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- KATY INSTRUMENTS KIS CURRENT SENSOR 50A AMP 5-40V-DC OTHER SENSOR (420-50)
- DAYTON Photo Control Shorting Cap (26WA88)
- BANNER Sensor Parts And Accessory (IA24S)
- DIGI-PAS 2AXIS Precision Digital Inclination, Tilt Ange Sensor Module, 0002ft 02mmM, NISTCompliant (2-05002-99)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- BENTLY NEVADA Sensors, 200350-010000 (200350-010000)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- Ascon Sensors