Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 310422
Zoro # G1467347
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8221G013
- Includes Cap, Clip, Core Tube Assembly, Disc, Flow Control, O-Rings, Piston, Seal, Snubber, Springs, Support, Tube
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 310422
- Zoro # G1467347
- UPC # 094703616934
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8221G013 |
Includes | Cap, Clip, Core Tube Assembly, Disc, Flow Control, O-Rings, Piston, Seal, Snubber, Springs, Support, Tube |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Hot Water and Steam Valves |
Compatible with Manufacturer Model Number | 8221G013 |
For Use with Mfr. Model Number | 8221G013 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Tube Assembly, Disc, Flow Control, O-Rings, Piston, Seal, Snubber, Springs, Support, Tube, Compatible with Manufacturer Model Number 8221G013, Compatible with Grainger Part Number 3UL41, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (462-070)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- STIEBEL ELTRON Stiebel Eltron SHC 4 4 Gallon Mini-Tank Water Heater (192346)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- ASCO Red-Hat Spare Parts Kit (93-637)
- ASCO 304394 Rebuild Kit 8220 Ac (304394)
- ASCO RedHat Spare Parts Kit Valve Parts And Accessory (164-548)
- ASCO Valve Rebuild Kit, With Instructions (302272)
- BECKETT 21755U 115V Valve Coil Kit (21755U)
- Asco Valve Parts