Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 310388
Zoro # G1085707
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8221G005
- Includes Cap, Clip, Core Tube Assembly, Flow Control, O-Rings, Piston Assembly, Seal, Springs, Support, Tube
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 310388
- Zoro # G1085707
- UPC # 094704025063
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8221G005 |
Includes | Cap, Clip, Core Tube Assembly, Flow Control, O-Rings, Piston Assembly, Seal, Springs, Support, Tube |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Hot Water and Steam Valves |
Compatible with Manufacturer Model Number | 8221G005 |
For Use with Mfr. Model Number | 8221G005 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Tube Assembly, Flow Control, O-Rings, Piston Assembly, Seal, Springs, Support, Tube, Compatible with Manufacturer Model Number 8221G005, Compatible with Grainger Part Number 3UL37, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- ZORO SELECT 1" FSW 316/316L SS 45 Degree Elbow (2001300318)
- ACORN CONTROLS Plastic Valve Assembly (2590-051-001)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-4-4)
- ASCO Rebuild Kit, for 4EKT1 (302272-N)
- ASCO 302276 Rebuild Kit 8210 Ac (302276)
- ASCO Valve Rebuild Kit, With Instructions (302698)
- ASCO Solenoid Valve Rebuild Kit, For 3UL69 (302080)
- ASCO Valve Rebuild Kit (302350)
- ASCO Valve Rebuild Kit, For 3UL29 (310635)
- DIXON 200-F-Al 2 in Alum Type F Male Adaptx Male NPT Cam&Grv61-965 (200-F-AL)
- Asco Valves