Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 302354
Zoro # G2678137
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8215A040CSA, 8215A090CSA
- Includes Clip, Core Assembly, Core Tube Assembly, Diaphragm Assembly, O-Rings, Springs, Wrench Assembly
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 302354
- Zoro # G2678137
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8215A040CSA, 8215A090CSA |
Includes | Clip, Core Assembly, Core Tube Assembly, Diaphragm Assembly, O-Rings, Springs, Wrench Assembly |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8215A040CSA, 8215A090CSA |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8215A040CSA, 8215A090CSA |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Clip, Core Assembly, Core Tube Assembly, Diaphragm Assembly, O-Rings, Springs, Wrench Assembly, Compatible with Manufacturer Model Number 8215A040CSA, 8215A090CSA, Compatible with Grainger Part Number 4ELZ2, 4KY47, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size (ZUSA-TF-PTC-26)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- GENERAL TOOLS Expandable Centering Guide, 9 in. L (P16-CW)
- ASCO COIL KIT 24V-DC VALVE PARTS AND ACCESSORY (238714-902-D)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- ASCO RedHat Solenoid Valve Spare Part Kit (99-019)
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- Asco Valve Parts