Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 302279
Zoro # G1119702
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G003, EF8210G003, JKF8210G003, SC8210G003
- Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 302279
- Zoro # G1119702
- UPC # 642415178310
- Country of Origin Mexico
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G003, EF8210G003, JKF8210G003, SC8210G003 |
Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8210G003, EF8210G003, JKF8210G003, SC8210G003 |
For Use with Mfr. Model Number | 8210G003, EF8210G003, JKF8210G003, SC8210G003 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs, Compatible with Manufacturer Model Number 8210G003, EF8210G003, JKF8210G003, SC8210G003, Compatible with Grainger Part Number 3UK58, 3UK59, 4EKV3, 4ELG7, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9004533215 Kit Thermostat (9004533215)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-PB)
- PARKER Filter Bag, Felt, PP, 80 gpm, 1m, PK10 (G1P1-Q)
- ASCO Valve Rebuild Kit, With Instructions (302280)
- ASCO Valve Rebuild Kit, For 3UL95, 3UL96 (302142)
- ASCO Solenoid Valve Rebuild Kit (302450)
- ASCO 302273 Rebuild Kit 8210 Ac (302273)
- ASCO 302350 Rebuild Kit (302350)
- ASCO Valve Rebuild Kit, For 3UM27, 3UM28 (316233)
- SHARKBITE 8 in Sillcock Kit for Frostfree (25751)
- Asco Valves