Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 302272
Zoro # G0693682
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G093, 8210G094, EF8210G093, EF8210G094, JKF8210G094, SC8210G093, SC8210G094
- Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 302272
- Zoro # G0693682
- UPC # 642415178334
- Country of Origin Mexico
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G093, 8210G094, EF8210G093, EF8210G094, JKF8210G094, SC8210G093, SC8210G094 |
Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8210G093, 8210G094, EF8210G093, EF8210G094, JKF8210G094, SC8210G093, SC8210G094 |
For Use with Mfr. Model Number | 8210G093, 8210G094, EF8210G093, EF8210G094, JKF8210G094, SC8210G093, SC8210G094 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs, Compatible with Manufacturer Model Number 8210G093, 8210G094, EF8210G093, EF8210G094, JKF8210G094, SC8210G093, SC8210G094, Compatible with Grainger Part Number 2HTY1, 3UL10, 3UL12, 3UL13, 3UL15, 3UL16, 3UL17, 3UL18, 4EKR4, 4EKR5, 4EKT5, 4ELF3, 4ELF6, 6FAZ2, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plunger 4In Drain Black (8317-B)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - WHITE (209673)
- ASCO Solenoid Valve Rebuild Kit, For 4KY38 (302315)
- ASCO Valve Rebuild Kit, For 3UL89, 3UL90 (302114)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- ASCO Solenoid Valve Rebuild Kit (302379)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- ASCO RED-HAT SPARE PARTS KIT VALVE Parts (266666-007)
- ALFA LAVAL Service Kit 2.5" Buna 361/371 (9613990082)
- Asco Valve Parts