Shop All Valve Parts
Asco
Valve Rebuild Kit, For 3UL67
Mfr # 302045
Zoro # G1726051
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8262G260, 8262G261
- Includes Cap Retaining, Clip Retaining, Core Assembly, Disc, Gaskets, O-Rings, Plug Nut Assembly, Retainer, Solenoid Base Sub-Assembly, Spring Compression, Stem, Washer, Washer Spring
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 302045
- Zoro # G1726051
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8262G260, 8262G261 |
Includes | Cap Retaining, Clip Retaining, Core Assembly, Disc, Gaskets, O-Rings, Plug Nut Assembly, Retainer, Solenoid Base Sub-Assembly, Spring Compression, Stem, Washer, Washer Spring |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8262G260, 8262G261 |
For Use with Mfr. Model Number | 8262G260, 8262G261 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Core Assembly, Disc, Gaskets, O-Rings, Plug Nut Assembly, Retainer, Solenoid Base Sub-Assembly, Spring Compression, Stem, Washer, Washer Spring, Compatible with Manufacturer Model Number 8262G260, 8262G261, Compatible with Grainger Part Number 3UL67, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060)
- POWERBUILT Compact Tube Cutter (648486)
- ASCO Valve Rebuild Kit (302358)
- ASCO Valve Rebuild Kit, With Instructions (302335)
- ASCO Valve Rebuild Kit, For Use w/4EKY7 (304361)
- ASCO Valve Rebuild Kit (302283-V)
- ASCO RED-HAT SPARE PARTS KIT VALVE Parts (266666-007)
- ASCO 302280 Rebuild Kit 8210 Ac (302280)
- RAINBIRD NATIONAL CP-100 Electric Automatic In-Line Valve - 1 in. (523860)
- Asco Valves