Shop All Valve Parts
Asco
Valve Rebuild Kit
Mfr # 304030
Zoro # G1027424
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8222G064, 8222G066, 8222G070, 8222G074, 8222G076
- Includes Piston Disc Holder Assembly, Piston Spring, Retaining Ring and Bonnet Gasket
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 304030
- Zoro # G1027424
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8222G064, 8222G066, 8222G070, 8222G074, 8222G076 |
Includes | Piston Disc Holder Assembly, Piston Spring, Retaining Ring and Bonnet Gasket |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Hot Water and Steam Valves |
Compatible with Manufacturer Model Number | 8222G064, 8222G066, 8222G070, 8222G074, 8222G076 |
For Use with Mfr. Model Number | 8222G064, 8222G066, 8222G070, 8222G074, 8222G076 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Piston Disc Holder Assembly, Piston Spring, Retaining Ring and Bonnet Gasket, Compatible with Manufacturer Model Number 8222G064, 8222G066, 8222G070, 8222G074, 8222G076, Compatible with Grainger Part Number 5LU34, 5LU36, 5LU38, 5LU39, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline (08Q241N06038S4)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/2" x 3/8" Female NPT (PCF1/2-N3)
- ASCO RedHat Solenoid Valve Spare Part Kit (99-019)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- ASCO Valve Rebuild Kit, For 4KY35 (302337)
- ASCO Solenoid Valve Rebuild Kit (302347)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- ASCO Valve Rebuild Kit (302274)
- SAUNDERS Diaphragm 2.50" Ex Endurance Modified Ptfe/Silicone (2.500-EX)
- Asco Valve Parts