Shop All Plumbing Parts
Asco
RH Terminal Connector For Rebuild Kits
Mfr # 256104-*
Zoro # G5275487
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- For Use With All Rebuild Kits
- Includes Termination Modules
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Product Information
- Brand Asco
- MFR # 256104-*
- Zoro # G5275487
- Country of Origin India
- Category Plumbing Parts
Details
Type | Solenoid Valve |
For Use With | All Rebuild Kits |
Item | Valve Repair Kit |
Includes | Termination Modules |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Termination Modules, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 4" Pipe Size, Socket x Socket (9817-040)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- JONES STEPHENS CP Brass, Slip Joint, 1-1/4" x 12" (P38120)
- ASCO Rebuild Kit For 8222 (304031-MO)
- ASCO Rebuild Kit, for 4NXA2 (323479)
- ASCO Rebuild Kit (316982)
- ASCO Rebuild Kit (302709)
- ASCO Rebuild Kit (302022)
- ASCO Rebuild Kit For 8210 AC (160130)
- SLOAN Spud Coupling Assembly, Fits Sloan, For Royal Flush Valves, 1-1/2 in, Brass (F5AT)
- Asco Plumbing Parts